Motion
KU8500-15T 1-1/2IN S PA H-HUB

REXNORD INC
KU8500-15T 1-1/2IN S PA H-HUB

Flat Top Conveyor Chain Sprocket - Molded Split, 15 Teeth, 1.5000 in Bore Dia., 3.6070 in Pitch Dia., Nylon Material
Mi Item #12228374
MFR #KU8500-15T 1-1/2IN S PA H-HUB
Price$400.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-15T 1-1/2IN S PA H-HUB

Flat Top Conveyor Chain Sprocket - Molded Split, 15 Teeth, 1.5000 in Bore Dia., 3.6070 in Pitch Dia., Nylon Material
Mi Item #12228374
MFR #KU8500-15T 1-1/2IN S PA H-HUB

Mfr description
10399752 KU8500-15T_1-1/2IN_S_PA_H-HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.24/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Pitch Diameter  
    3.6070 in
  • Weight
    0.70 lbs

Details

  • Material
    Nylon
  • Number Of Teeth  
    15
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)