Motion
NS880-10T 25MM 1KW PA

REXNORD INC
NS880-10T 25MM 1KW PA

Molded Non-Split Sprocket, 10 Teeth, 25 mm Bore Dia., 4.8540 in Pitch Dia.
Mi Item #12228399
MFR #NS880-10T 25MM 1KW PA
Price$134.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS880-10T 25MM 1KW PA

Molded Non-Split Sprocket, 10 Teeth, 25 mm Bore Dia., 4.8540 in Pitch Dia.
Mi Item #12228399
MFR #NS880-10T 25MM 1KW PA

Mfr description
10177499 NS880-10T_25MM_1KW_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.79/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Pitch Diameter  
    4.8540 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    10
  • Sprocket Type
    Molded Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)