1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
NS881-25T 30MM 1KW PA
Molded Split Sprocket, 25 Teeth, 30 mm Bore Dia., 5.9840 in Pitch Dia.
Mi Item #
12228405
MFR #
NS881-25T 30MM 1KW PA
Price
$150.43
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC NS881-25T 30MM 1KW PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
NS881-25T 30MM 1KW PA
Molded Split Sprocket, 25 Teeth, 30 mm Bore Dia., 5.9840 in Pitch Dia.
Mi Item #
12228405
MFR #
NS881-25T 30MM 1KW PA
Mfr description
10350817 NS881-25T_30MM_1KW_PA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$150
.43
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
30 mm
Pitch
Diameter
5.9840 in
Details
Bore Type
Finished Bore
Number Of
Teeth
25
Sprocket Type
Molded Split Sprocket
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items