Motion
NS7960-13T 1-1/2IN 1KW1SS PA

REXNORD INC
NS7960-13T 1-1/2IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 13 Teeth, 1.5000 in Bore Dia., 6.2680 in Pitch Dia., Nylon Material
Mi Item #12228456
MFR #NS7960-13T 1-1/2IN 1KW1SS PA
Price$195.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7960-13T 1-1/2IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 13 Teeth, 1.5000 in Bore Dia., 6.2680 in Pitch Dia., Nylon Material
Mi Item #12228456
MFR #NS7960-13T 1-1/2IN 1KW1SS PA

Mfr description
614-831-11 NS7960-13T_1-1/2IN_1KW1SS_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.11/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Pitch Diameter  
    6.2680 in
  • Weight
    1.08 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    13
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)