Motion
NS8500-24T 25MM 1KW1SS PA

REXNORD INC
NS8500-24T 25MM 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 25 mm Bore Dia., Thermoplastic Material
Mi Item #12228464
MFR #NS8500-24T 25MM 1KW1SS PA
Price$169.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 25MM 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split, 24 Teeth, 25 mm Bore Dia., Thermoplastic Material
Mi Item #12228464
MFR #NS8500-24T 25MM 1KW1SS PA

Mfr description
10713940 NS8500-24T_25MM_1KW1SS_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.77/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Weight
    0.51 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Thermoplastic
  • Number Of Teeth  
    24
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)