Motion
NS8500-21T 1-7/16IN 1KW1SS PA

REXNORD INC
NS8500-21T 1-7/16IN 1KW1SS PA

Molded Split Sprocket, 21 Teeth, 1.4375 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #12228465
MFR #NS8500-21T 1-7/16IN 1KW1SS PA
Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-21T 1-7/16IN 1KW1SS PA

Molded Split Sprocket, 21 Teeth, 1.4375 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #12228465
MFR #NS8500-21T 1-7/16IN 1KW1SS PA

Mfr description
10713945 NS8500-21T_1-7/16IN_1KW1SS_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.18/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Pitch Diameter  
    5.0313 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    21
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)