Motion
B4006
3.9375 in Compatible Bore
Mi Item #12228485
MFR #B4006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.9375 in Compatible Bore
Mi Item #12228485
MFR #B4006

Mfr description
B4006 CLOSED END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Compatible Bore Diameter  
    3.9375 in

Details

  • Product Type
    Bearing End Caps & Covers
  • Series
    PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)