1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fasco (RRX)
2-6029
4.8438 in Wheel Dia., 1/2 in Arbor, 3600 rpm
MI ITEM #
12228592
MFR #
2-6029
Price
$54.96
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
Fasco (RRX) 2-6029
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasco (RRX)
2-6029
4.8438 in Wheel Dia., 1/2 in Arbor, 3600 rpm
MI ITEM #
12228592
MFR #
2-6029
Mfr description
2-6029 87106029 WHEEL 4 27/32" DIA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.96
/each
Add to Cart
Specifications
Dimensions
Arbor Size
1/2 in
Overall Width
7.0000 in
Weight
1.00 lbs
Wheel
Diameter
4.8438 in
Details
Manufacturer Upc Number
818508025148
Material
Galvanized
Max Rpm
3600 rpm
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items