Motion
6407 5SME39NXL5033

Fasco (RRX)
6407 5SME39NXL5033

1075 rpm, 1 ph, 460 V, 48 Frame, OAO Enclosure
MI ITEM #12229070
MFR #6407 5SME39NXL5033
Your Price$1,107.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fasco (RRX)
6407 5SME39NXL5033

1075 rpm, 1 ph, 460 V, 48 Frame, OAO Enclosure
MI ITEM #12229070
MFR #6407 5SME39NXL5033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,107.31/each(List $1,273.41)

Overview

Mfr description
6407 5SME39NXL5033 MOTOR 5 6" DIA 3/4 HP

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1075 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    48
  • Enclosure Type
    OAO
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought