Motion
D1049
1075 rpm, 1 ph, 265 V, 42 Frame, OAO Enclosure
MI ITEM #12229410
MFR #D1049
Your Price$377.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1075 rpm, 1 ph, 265 V, 42 Frame, OAO Enclosure
MI ITEM #12229410
MFR #D1049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.39/each(List $434.00)

Overview

Mfr description
D1049 71870249 - 1/20 HP MOTOR

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/20 hp
  • Synchronous Rpm
    1075 rpm
  • Motor Supply Voltage
    265 V
  • Frame Size
    42
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought