Motion
D122
1500 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
MI ITEM #12229466
MFR #D122
List Price$135.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
MI ITEM #12229466
MFR #D122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.01/each for your price

Overview

Mfr description
D122 71631482 MOTOR 3 30" DIA 1/80 HP 1

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/80 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    3.3
  • Enclosure Type
    TEAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought