Motion
D228
3000 rpm, 1 ph, 115 V, 3.3 Frame, OAO Enclosure
MI ITEM #12229502
MFR #D228
List Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 rpm, 1 ph, 115 V, 3.3 Frame, OAO Enclosure
MI ITEM #12229502
MFR #D228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.47/each for your price

Overview

Mfr description
D228 71219952 MOTOR 3 30" DIA 1/50 HP 1

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/50 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    3.3
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text