Motion
D236
1550 rpm, 1 ph, 115 V, 4.4 Frame, OAO Enclosure
MI ITEM #12229506
MFR #D236
Your Price$274.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1550 rpm, 1 ph, 115 V, 4.4 Frame, OAO Enclosure
MI ITEM #12229506
MFR #D236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.24/each(List $315.37)

Overview

Mfr description
D236 71080088 MOTOR 4 40" DIA 1/10 HP 3

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/10 hp / 1/15 hp / 1/25 hp
  • Synchronous Rpm
    1550 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    4.4
  • Enclosure Type
    OAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought