Motion
D312
1500 rpm, 1 ph, 115 V, 4.4 Frame, OAO Enclosure
Mi Item #12229526
MFR #D312
Price$476.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500 rpm, 1 ph, 115 V, 4.4 Frame, OAO Enclosure
Mi Item #12229526
MFR #D312

Mfr description
D312 71080092 MOTOR 4 40" DIA 1/15 HP 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.48/each

Specifications

Dimensions

  • Frame Size
    4.4

Details

  • Enclosure Type
    OAO (Open Air-Over)
  • Motor Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)