Overview
Mfr description
D351 71732157 MOTOR 3 3 DIA 1/20 HP
Specifications
- Motor Phase1 ph
- Motor Horsepower1/20 hp
- Synchronous Rpm1550 rpm
- Motor Supply Voltage115/230 V
- Frame Size3.3
- Enclosure TypeTEFC
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data