Motion
D402
3000 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
Mi Item #12229549
MFR #D402
Price$172.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
Mi Item #12229549
MFR #D402

Mfr description
D402 71213049 MOTOR 3 30" DIA 1/60 HP 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.16/each

Specifications

Dimensions

  • Frame Size
    3.3

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    1/60 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)