Overview
Mfr description
D7907 1/2 HP,1075 RPM,208/230V,48FR,FASC
Specifications
- Motor Phase1 ph
- Motor Horsepower1/2 hp
- Synchronous Rpm1075 rpm
- Motor Supply Voltage208-230 V
- Frame Size48
- Enclosure TypeTEAO
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data