Overview
Mfr description
EC16W230 NUT6B16PUN201 MOTOR 3 3" DIA 1/
Specifications
- Motor Phase1 ph
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230 V
- Enclosure TypeTEAO
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data