Motion
UB550
Refrigeration Motor - 2.0 W, 1550 rpm, 1 ph, 115 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
Mi Item #12229796
MFR #UB550
Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 2.0 W, 1550 rpm, 1 ph, 115 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
Mi Item #12229796
MFR #UB550

Mfr description
UB550 SP-B2HUEMA-1 MOTOR UNIT BEARING 2W
  • Refrigeration Motor
  • Unit Bearing
  • Shaded Pole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.56/each

Specifications

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    2.0 W
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1550 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)