Motion
UB552
Refrigeration Motor - 2.3 W, 1300 rpm, 1 ph, 230 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
MI ITEM #12229798
MFR #UB552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 2.3 W, 1300 rpm, 1 ph, 230 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
MI ITEM #12229798
MFR #UB552

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UB552 SP-B203HUSA2 MOTOR UNIT BEARING 2
  • Refrigeration Motor
  • Unit Bearing
  • Shaded Pole
  • Impedance Protected
  • Totally Enclosed Air Over
  • Class B Insulation, 40°C Ambient
  • Bearing - Unit
  • 1/4 x 20 Threaded Shaft
  • 28" Leads with .05" Strip
  • 2 Mounting Feet, 5 Rear Mounting Holes

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    2.3 W
  • Synchronous Rpm
    1300 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text