Motion
UB573
Refrigeration Motor - 25.0 W, 1500 rpm, 1 ph, 230 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
MI ITEM #12229816
MFR #UB573
List Price$243.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 25.0 W, 1500 rpm, 1 ph, 230 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
MI ITEM #12229816
MFR #UB573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.56/each for your price

Overview

Mfr description
UB573 MODEL-SFHP-UB
  • Refrigeration Motor
  • Unit Bearing
  • Shaded Pole
  • Thermally Protected
  • Totally Enclosed Air Over
  • Class A Insulation, 40°C Ambient
  • Bearing - Unit
  • 1/4 x 20 Threaded Shaft
  • 22" Leads
  • 2 Mounting Feet, 3 Rear Mounting Holes

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    25.0 W
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230 V
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text