Motion
UB575
Refrigeration Motor - 35.0 W, 1500 rpm, 1 ph, 115 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
Mi Item #12229818
MFR #UB575
Price$244.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Motor - 35.0 W, 1500 rpm, 1 ph, 115 V, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz
Mi Item #12229818
MFR #UB575

Mfr description
UB575 MODEL-SFHP-UB
  • Refrigeration Motor
  • Unit Bearing
  • Shaded Pole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.30/each

Specifications

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    35.0 W
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)