1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Fasco (RRX)
UB597
1550 rpm, 1 ph, 115 V, TEAO Enclosure
MI ITEM #
12229839
MFR #
UB597
Your Price
$105.00
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
Fasco (RRX) UB597
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fasco (RRX)
UB597
1550 rpm, 1 ph, 115 V, TEAO Enclosure
MI ITEM #
12229839
MFR #
UB597
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$105.00
/each
(List
$120.75
)
Qty
Add to Cart
Overview
Mfr description
UB597 SP-B9EMA1 MOTOR UNIT BEARING 9W
Specifications
Motor Phase
1 ph
Synchronous Rpm
1550 rpm
Motor Supply Voltage
115 V
Enclosure Type
TEAO
Product Type
Brake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data