Specifications
Details
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Product TypeBrake Motors
- Synchronous Rpm1550 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)