Motion
145TTFC6026 145TTFC6026 1 1/2 HP 145 174

MARATHON ELECTRIC
145TTFC6026 145TTFC6026 1 1/2 HP 145 174

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1742 rpm Base, Rigid Base Mount
MI ITEM #12229920
MFR #145TTFC6026 145TTFC6026 1 1/2 HP 145 174
Your Price$958.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
145TTFC6026 145TTFC6026 1 1/2 HP 145 174

General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1742 rpm Base, Rigid Base Mount
MI ITEM #12229920
MFR #145TTFC6026 145TTFC6026 1 1/2 HP 145 174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$958.16/each(List $1,101.89)

Overview

Mfr description
145TTFC6026 145TTFC6026 1 1/2 HP 145 174

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1742 rpm
  • Mounting Type
    Rigid Base
  • Manufacturer Upc Number
    722856049612
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought