Motion
145TTFC6027 145TTFC6027 2 HP 145 1730 RP

MARATHON ELECTRIC
145TTFC6027 145TTFC6027 2 HP 145 1730 RP

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #12229921
MFR #145TTFC6027 145TTFC6027 2 HP 145 1730 RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
145TTFC6027 145TTFC6027 2 HP 145 1730 RP

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #12229921
MFR #145TTFC6027 145TTFC6027 2 HP 145 1730 RP

Mfr description
145TTFC6027 145TTFC6027 2 HP 145 1730 RP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856049629
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)