Motion
182THTY7736 182THTY7736 3 HP 182 1755 RP

MARATHON ELECTRIC
182THTY7736 182THTY7736 3 HP 182 1755 RP

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 1755 rpm Base, Rigid Base Mount
Mi Item #12229923
MFR #182THTY7736 182THTY7736 3 HP 182 1755 RP
Price$2,785.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182THTY7736 182THTY7736 3 HP 182 1755 RP

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 1755 rpm Base, Rigid Base Mount
Mi Item #12229923
MFR #182THTY7736 182THTY7736 3 HP 182 1755 RP

Mfr description
182THTY7736 182THTY7736 3 HP 182 1755 RP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,785.63/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1755 rpm
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Manufacturer Upc Number
    722856132468
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)