Motion
182TTDW16021 182TTDW16021 5 HP 182 3500

MARATHON ELECTRIC
182TTDW16021 182TTDW16021 5 HP 182 3500

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182 Frame, DP (Drip Proof) Enclosure, Round Mount
MI ITEM #12229926
MFR #182TTDW16021 182TTDW16021 5 HP 182 3500
List Price$1,211.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTDW16021 182TTDW16021 5 HP 182 3500

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 182 Frame, DP (Drip Proof) Enclosure, Round Mount
MI ITEM #12229926
MFR #182TTDW16021 182TTDW16021 5 HP 182 3500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,211.29/each for your price

Overview

Mfr description
182TTDW16021 182TTDW16021 5 HP 182 3500

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182
  • Enclosure Type
    DP (Drip Proof)
  • Mounting Type
    Round
  • Manufacturer Upc Number
    722856050922
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought