Motion
182TTDW16062

LEESON ELECTRIC
182TTDW16062

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200 V, 182 Frame, DP (Drip Proof) Enclosure, 1755 rpm Base, Round Mount
Mi Item #12229927
MFR #182TTDW16062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDW16062

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200 V, 182 Frame, DP (Drip Proof) Enclosure, 1755 rpm Base, Round Mount
Mi Item #12229927
MFR #182TTDW16062

Mfr description
182TTDW16062 182TTDW16062 3 HP 182 1755
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1755 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Manufacturer Upc Number
    722856050892
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Round
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856050892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)