Specifications
Dimensions
- Frame Size182
Details
- Base RPM1760 rpm
- Enclosure TypeODP (Open Drip-Proof)
- Manufacturer Upc Number722856051295
- Motor Horsepower3 hp
- Motor Phase3 ph
- Motor Supply Voltage200 V
- Mounting TypeRigid Base
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1800 rpm
- UPC_NO722856051295
Overview
Mfr description
182TTDW16064 182TTDW16064 3 HP 182 1760