Motion
182TTDW16090 182TTDW16090 1 1/2 HP 182 1

MARATHON ELECTRIC
182TTDW16090 182TTDW16090 1 1/2 HP 182 1

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 200 V, 182 Frame, DP (Drip Proof) Enclosure, 1170 rpm Base, Rigid Base Mount
MI ITEM #12229931
MFR #182TTDW16090 182TTDW16090 1 1/2 HP 182 1
List Price$980.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTDW16090 182TTDW16090 1 1/2 HP 182 1

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 200 V, 182 Frame, DP (Drip Proof) Enclosure, 1170 rpm Base, Rigid Base Mount
MI ITEM #12229931
MFR #182TTDW16090 182TTDW16090 1 1/2 HP 182 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$980.64/each for your price

Overview

Mfr description
182TTDW16090 182TTDW16090 1 1/2 HP 182 1

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    182
  • Enclosure Type
    DP (Drip Proof)
  • Base RPM
    1170 rpm
  • Mounting Type
    Rigid Base
  • Manufacturer Upc Number
    722856051240
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought