Motion
182TTDW16311

LEESON ELECTRIC
182TTDW16311

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 200 V, 182 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #12229932
MFR #182TTDW16311
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTDW16311

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 200 V, 182 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #12229932
MFR #182TTDW16311

Mfr description
182TTDW16311 182TTDW16311 5 HP 182 3495
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Manufacturer Upc Number
    722856050915
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856050915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)