Motion
182TTFCD6005 182TTFCD6005 3 HP 182 3530

MARATHON ELECTRIC
182TTFCD6005 182TTFCD6005 3 HP 182 3530

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3530 rpm Base, Rigid Base Mount
Mi Item #12229934
MFR #182TTFCD6005 182TTFCD6005 3 HP 182 3530
Price$1,271.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTFCD6005 182TTFCD6005 3 HP 182 3530

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3530 rpm Base, Rigid Base Mount
Mi Item #12229934
MFR #182TTFCD6005 182TTFCD6005 3 HP 182 3530

Mfr description
182TTFCD6005 182TTFCD6005 3 HP 182 3530
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.92/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    3530 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856062642
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856062642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)