Motion
182TTFN16101 1,900,TEFC,182T,3/60/230/46

MARATHON ELECTRIC
182TTFN16101 1,900,TEFC,182T,3/60/230/46

General Purpose Motor - 1 hp, 900 rpm, 3 ph, 230/460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #12229937
MFR #182TTFN16101 1,900,TEFC,182T,3/60/230/46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTFN16101 1,900,TEFC,182T,3/60/230/46

General Purpose Motor - 1 hp, 900 rpm, 3 ph, 230/460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #12229937
MFR #182TTFN16101 1,900,TEFC,182T,3/60/230/46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
182TTFN16101 1,900,TEFC,182T,3/60/230/46

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856052117
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text