Motion
182TTFN16584

LEESON ELECTRIC
182TTFN16584

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1175 rpm Base, Rigid Base Mount
Mi Item #12229938
MFR #182TTFN16584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTFN16584

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1175 rpm Base, Rigid Base Mount
Mi Item #12229938
MFR #182TTFN16584

Mfr description
182TTFN16584 182TTFN16584 1 1/2 HP 182 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1175 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856066299
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    722856066299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)