Motion
182TTFW16042

LEESON ELECTRIC
182TTFW16042

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1770 rpm Base, Round Mount
MI ITEM #12229940
MFR #182TTFW16042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
182TTFW16042

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1770 rpm Base, Round Mount
MI ITEM #12229940
MFR #182TTFW16042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
182TTFW16042 182TTFW16042 3 HP 182 1770

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    182
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1770 rpm
  • Mounting Type
    Round
  • Manufacturer Upc Number
    722856050519
  • UPC_NO
    722856050519
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought