Motion
182TTTN16571 182TTTN16571 3 HP 182 1760

MARATHON ELECTRIC
182TTTN16571 182TTTN16571 3 HP 182 1760

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182 Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
MI ITEM #12229944
MFR #182TTTN16571 182TTTN16571 3 HP 182 1760
Price$2,398.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTTN16571 182TTTN16571 3 HP 182 1760

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182 Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
MI ITEM #12229944
MFR #182TTTN16571 182TTTN16571 3 HP 182 1760

Mfr description
182TTTN16571 182TTTN16571 3 HP 182 1760
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,398.85/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Manufacturer Upc Number
    722856132192
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)