Motion
184TTDW16061 184TTDW16061 5 HP 184 1755

LEESON ELECTRIC
184TTDW16061 184TTDW16061 5 HP 184 1755

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
MI ITEM #12229949
MFR #184TTDW16061 184TTDW16061 5 HP 184 1755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDW16061 184TTDW16061 5 HP 184 1755

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
MI ITEM #12229949
MFR #184TTDW16061 184TTDW16061 5 HP 184 1755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
184TTDW16061 184TTDW16061 5 HP 184 1755

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184
  • Enclosure Type
    DP (Drip Proof)
  • Mounting Type
    Rigid Base
  • Manufacturer Upc Number
    722856012630
  • UPC_NO
    722856012630
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text