Specifications
Dimensions
- Frame Size184
Details
- Enclosure TypeODP (Open Drip-Proof)
- Manufacturer Upc Number722856051301
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Supply Voltage200 V
- Mounting TypeRigid Base
- Product TypeGeneral Purpose Motors
- Synchronous Rpm1800 rpm
- UPC_NO722856051301
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)