Specifications
Dimensions
- Frame Size184JMV
Details
- Enclosure TypeODP (Open Drip-Proof)
- Manufacturer Upc Number722856050960
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm3600 rpm
- UPC_NO722856050960
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)