Motion
184TTDW16315

LEESON ELECTRIC
184TTDW16315

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 200 V, 184 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #12229957
MFR #184TTDW16315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDW16315

General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 200 V, 184 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #12229957
MFR #184TTDW16315

Mfr description
184TTDW16315 184TTDW16315 7 1/2 HP 184 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Manufacturer Upc Number
    722856051394
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856051394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)