Motion
184TTFN16105

LEESON ELECTRIC
184TTFN16105

General Purpose Motor - 1-1/2 hp / 1 hp, 900 rpm / 750 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #12229963
MFR #184TTFN16105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTFN16105

General Purpose Motor - 1-1/2 hp / 1 hp, 900 rpm / 750 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #12229963
MFR #184TTFN16105

Mfr description
184TTFN16105 1.5/1,900/750,TEFC,184T,3/6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856052124
  • Motor Horsepower
    1-1/2 hp / 1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm / 750 rpm
  • UPC_NO
    722856052124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)