Motion
184TTFW16012 184TTFW16012 5 HP 184 3495

LEESON ELECTRIC
184TTFW16012 184TTFW16012 5 HP 184 3495

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3495 rpm Base, Round Mount
MI ITEM #12229965
MFR #184TTFW16012 184TTFW16012 5 HP 184 3495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTFW16012 184TTFW16012 5 HP 184 3495

General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 3495 rpm Base, Round Mount
MI ITEM #12229965
MFR #184TTFW16012 184TTFW16012 5 HP 184 3495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
184TTFW16012 184TTFW16012 5 HP 184 3495

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    3495 rpm
  • Mounting Type
    Round
  • Manufacturer Upc Number
    722856050267
  • UPC_NO
    722856050267
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text