Motion
7 1/2,1800,TENV,213TC,3/60/230/460

MARATHON ELECTRIC
7 1/2,1800,TENV,213TC,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 213TC Frame, TENV Enclosure
MI ITEM #12230039
MFR #7 1/2,1800,TENV,213TC,3/60/230/460
Your Price$7,491.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7 1/2,1800,TENV,213TC,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 213TC Frame, TENV Enclosure
MI ITEM #12230039
MFR #7 1/2,1800,TENV,213TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,491.69/each(List $9,091.92)

Overview

Mfr description
213TTTL16038 213TTTL16038 7 1/2 HP 213 1

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TENV
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought