Motion
215TTFBD6079

MARATHON ELECTRIC
215TTFBD6079

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC Enclosure
MI ITEM #12230070
MFR #215TTFBD6079
Your Price$1,640.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TTFBD6079

1200 rpm, 1000 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC Enclosure
MI ITEM #12230070
MFR #215TTFBD6079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,640.98/each(List $1,969.17)

Overview

Mfr description
215TTFBD6079 215TTFBD6079 5 HP 215 1180

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1000 rpm, 1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought