Motion
256TTDBD6085

MARATHON ELECTRIC
256TTDBD6085

1:1 Ratio, Solid Output Type, Rigid Base, Rolled Steel Housing Material
MI ITEM #12230167
MFR #256TTDBD6085
List Price$3,628.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTDBD6085

1:1 Ratio, Solid Output Type, Rigid Base, Rolled Steel Housing Material
MI ITEM #12230167
MFR #256TTDBD6085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,628.60/each for your price

Overview

Mfr description
256TTDBD6085 256TTDBD6085 10 HP 256 1182

Specifications

  • Ratio
    1:1
  • Country of Origin
    Mexico
  • Bore Diameter
    1.2490 in
  • NEMA / IEC Frame Size
    256JP
  • Mounting
    Rigid Base
  • Housing Material
    Rolled Steel
  • Max Input Horsepower
    10 hp
  • Service Factor
    1.15
  • Input Style
    NEMA C-Face
  • Standards Met
    CE, CSA, EISA2007, NEMA Premium, UL Recognized
  • Series
    Globetrotter
  • Housing Length
    28.9000 in
  • Manufacturer Catalog Number
    GT2458
  • Manufacturer Upc Number
    722856062475
  • Shaft Length
    8.4100 in
  • UPC_NO
    722856062475
  • Weight
    269 lb
  • Output Size
    1.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought