Motion
256TTFCD6030

MARATHON ELECTRIC
256TTFCD6030

1.6260 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230182
MFR #256TTFCD6030
List Price$3,469.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTFCD6030

1.6260 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230182
MFR #256TTFCD6030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,469.10/each for your price

Overview

Mfr description
256TTFCD6030 20 HP 256 1768 RPM

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    1.6260 in
  • NEMA / IEC Frame Size
    256T
  • Mounting
    Rigid Base
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1768 rpm
  • Max Input Horsepower
    20 hp
  • Service Factor
    1.15
  • Standards Met
    CE Marked, CSA Certified, EISA2007, NEMA Premium, UL Listed
  • Series
    Globetrotter
  • Manufacturer Catalog Number
    GT1125A
  • Manufacturer Upc Number
    722856062338
  • Shaft Length
    4.0000 in
  • UPC_NO
    722856062338
  • Weight
    335 lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text