Motion
256TTFCD6078

MARATHON ELECTRIC
256TTFCD6078

1.6260 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230185
MFR #256TTFCD6078
Your Price$3,244.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTFCD6078

1.6260 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230185
MFR #256TTFCD6078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,244.60/each(List $3,893.53)

Overview

Mfr description
256TTFCD6078 256TTFCD6078 10 HP 256 1180

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    1.6260 in
  • NEMA / IEC Frame Size
    256TC
  • Mounting
    Rigid Base
  • Case Included
    No
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1180 rpm
  • Max Input Horsepower
    7.5 kW;10 hp
  • Service Factor
    1.15
  • Input Style
    NEMA C-Face
  • Standards Met
    CE Marked, CSA Certified, EISA2007, NEMA Premium, UL Listed
  • Series
    Globetrotter
  • Manufacturer Catalog Number
    GT1220A
  • Manufacturer Upc Number
    722856061614
  • Shaft Length
    4.0000 in
  • UPC_NO
    722856061614
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    10 hp
  • Weight
    271 lb
  • Torque Rating (in-lb)
    44.5 ft-lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text