Motion
256TTFCD6082

MARATHON ELECTRIC
256TTFCD6082

1.2500 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230187
MFR #256TTFCD6082
List Price$4,900.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTFCD6082

1.2500 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
MI ITEM #12230187
MFR #256TTFCD6082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,900.52/each for your price

Overview

Mfr description
256TTFCD6082 256TTFCD6082 10 HP 256 1180

Specifications

  • Country of Origin
    Mexico
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    256JM
  • Mounting
    Rigid Base
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    1180 rpm
  • Max Input Horsepower
    10 hp
  • Service Factor
    1.15
  • Input Style
    NEMA C-Face
  • Standards Met
    CE Marked, CSA Certified, EISA2007, RoHS Compliant, UL Listed
  • Series
    Globetrotter
  • Manufacturer Catalog Number
    GT3120A
  • Manufacturer Upc Number
    722856063960
  • Shaft Length
    5.5000 in
  • UPC_NO
    722856063960
  • Suitable For Washdown Environment
    Yes
  • Weight
    325 lb
  • Torque Rating (in-lb)
    44.5 ft-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text