Motion
256TTFCD6085

MARATHON ELECTRIC
256TTFCD6085

1.2500 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
Mi Item #12230188
MFR #256TTFCD6085
Price$4,083.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256TTFCD6085

1.2500 in Output Shaft Diameter, Rigid Base, Cast Iron Housing Material
Mi Item #12230188
MFR #256TTFCD6085

Mfr description
256TTFCD6085 256TTFCD6085 10 HP 256 1180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,083.77/each

Specifications

Dimensions

  • Housing Length
    30.7600 in
  • Maximum Output RPM
    1180 rpm
  • NEMA / IEC Frame Size
    256JP
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Service Factor
    1.15
  • Shaft Length
    8.3700 in
  • Weight
    275.63 lb

Details

  • Case Included
    No
  • Country of Origin
    Mexico
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    GT3420A
  • Manufacturer Upc Number
    722856064059
  • Max Input Horsepower
    10 hp
  • Mounting
    Rigid Base
  • Series
    Globetrotter
  • Standards Met
    CE Marked, CSA Certified, EISA2007, IP55, NEMA Premium, UL Listed
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    44.5 ft-lb
  • UPC_NO
    722856064059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)